Shop All Touchless Bathroom Faucets
T&S
EC-3103 Deck Mounted ChekPoint Hands-Free Sensor Faucet with Cast Spout ADA Compliant
Mfr # 510EC3103
Zoro # G011621802
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3103
- Zoro # G011621802
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant T&S EC-3103 ChekPoint electronic faucet features a deck mounted cast spout on 4'' centers with a 5 1/16'' height perfect for use at hand washing sinks bar sinks and lavatory sinks where hand-free operation is crucial. For superior water flow each unit includes a 2.2 gallons per minute vandal resistant aerator.This chrome plated brass T&S EC-3103 electronic faucet is designed with a 4 7/8'' spout length and 4 1/16'' clearance. It comes complete with a 3 5/8'' x 4 3/16'' x 2'' deep water resistant control module box with internal flow control setting switches that is AC or DC operated with 4 AA batteries.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT x 1/2" TBE Stainless Steel Close Pipe Nipple (8-8 MCN-SS)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- MOEN Wand Kit (42082CSL)
- RESIDENTIAL ESSENTIALS Residential Essentials 2524BK 24 in. Towel Bar; Black (2524BK)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-C11A-11ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX300.500.0000)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- T&S BRASS Ec3100 Chekpoint Electronic Faucet 120X Rigid Go (EC-3100-120X)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- T&S Bathroom Sink Faucets & Accessories