Shop All Touchless Bathroom Faucets
T&S
EC-3102-TMV Single Hole Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510EC3102TMV
Zoro # G811621743
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3102TMV
- Zoro # G811621743
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant T&S EC-3102-TMV ChekPoint electronic faucet features a single hole deck mounted cast spout that is 4 7/8'' long and 5 1/16'' high perfect for use at hand washing sinks bar sinks and lavatory sinks where hand-free operation is crucial. Its thermostatic mixing valve comes with integral check valves. For superior water flow each unit includes a 2.2 gallons per minute vandal resistant aerator.This chrome plated brass T&S EC-3102-TMV electronic faucet comes complete with a 3 5/8'' x 4 3/16'' x 2'' deep water resistant control module box with internal flow control setting switches that is AC or DC operated with 4 AA batteries.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649)
- RUBBERMAID Drainr Dish 12.4X14.3Chr (2104448)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- T&S Touchless Bathroom Faucets