Shop All Touchless Bathroom Faucets
T&S
EC-3102-HG Deck Mounted ChekPoint Hands-Free Sensor Automatic Faucet with Hydro-Generator
Mfr # 510EC3102HG
Zoro # G311621762
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3102HG
- Zoro # G311621762
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S Brass EC-3102-HG ChekPoint hands free automatic faucet features an innovative hydro-generator power supply which allows the ChekPoint hands free faucet to power itself! As water passes through the hydro-generator housing energy is produced and stored for later use making the T&S Brass EC-3102-HG faucet great for retrofitting wash areas without an undercounter power supply.A sensor on the front of the faucet provides hands free operation. Because customers and staff never touch the faucet the T&S Brass EC-3102-HG ChekPoint automatic faucet also helps to reduce cross contamination making it ideal for institutional operations and large chain restaurants.The T&S Brass EC-3102-HG ChekPoint hands free faucet requires a single 1'' mounting hole. The faucet's cast spout extends 4 7/8'' and is 5 1/16'' high.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DELTA RP10799 Diverter Assembly, Plastic (RP10799)
- MOEN One-Handle Lavatory Faucet (9417F05)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve (APXVS1238C)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black (3365230BT)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- T&S Touchless Bathroom Faucets