Shop All Touchless Bathroom Faucets
T&S
EC-3102-4DP Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510EC31024DP
Zoro # G311621663
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC31024DP
- Zoro # G311621663
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3102-4DP deck mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a single hole base and 4'' center deck plate for easy installation while its 4 7/8'' cast spout and vandal-resistant 2.2 GPM aerator deliver gentle water flow that's perfect for handwashing applications. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. Three 18'' flexible stainless steel supply lines allow you to connect your faucet to the mechanical temperature mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 7/16''Faucet Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Reamer Replacement Blade Kit (19353)
- KECKLEY 3/4", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (3/45THY-CS045P34-GTI-SB7)
- RHEEM Ignitor, HSI, Metal/Ceramic, For 6FGV9 (SP14218A)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black (3365230BT)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12C-13ABCP)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- TOTO ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26006U1#CP)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- T&S Touchless Bathroom Faucets