Shop All Touchless Bathroom Faucets
T&S
EC-3101TMVHGF10 Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3101F10
Zoro # G511621692
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
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
- Brand T&S
- MFR # 510EC3101F10
- Zoro # G511621692
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3101TM-VHGF10 vandal resistant chrome plated brass electronic faucet! This faucet features an 11'' 1 GPM rigid gooseneck for excellent reach and clearance. The included AC/DC module controls flow while a thermostatic temperature control for premium customization and its 18'' supply hoses have 3/8'' compression nuts on the ends for fast and easy installation. The hydro-generator power supply means this faucet doesn't require any external power or batteries and thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
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
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 175 psi (88C2A1M1K1-175)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- SLOAN Sloan EAF-275 Sink Faucet (3335016)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- T&S Bathroom Sink Faucets & Accessories