Shop All Food Service Faucets
T&S
EC-3101-BA Wall Mounted ChekPoint Sensor Faucet with 4 1/8'' Rigid Gooseneck Spout Rect
Mfr # 510EC3101BA
Zoro # G011583063
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3101BA
- Zoro # G011583063
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3101-BA chrome plated brass electronic faucet! This faucet features a 10 15/16'' 2.2 GPM gooseneck for excellent reach and clearance and the short elbow makes it easy to install in compact areas. The included AC/DC module controls both flow and temperature for premium customization and its 18'' supply lines have 3/8'' compression nuts for fast and easy installation. And thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 10 15/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Jack Stand (787902)
- GROHE Univ Solenoid Valve For Wash Basin Sing (42229000)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 60 in lb (1977)
- SHARKBITE Push-to-Connect End Stop, 3/4 in Tube Size, Brass, Brass (U518LF)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S Kitchen Faucets & Accessories