Shop All Touchless Bathroom Faucets
T&S
EC-3100TM-VHGF10 Vandal Resistant Chrome Plated Brass Hands-Free Sensor Faucet
Mfr # 510EC3100F10
Zoro # G211621718
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3100F10
- Zoro # G211621718
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3100TM-VHGF10 vandal resistant chrome plated brass electronic faucet! This faucet features an 11'' 1.0 GPM rigid gooseneck for excellent reach and clearance. The included AC/DC module controls both flow and temperature for premium customization and the hydro-generator power supply means this faucet doesn't require any external power or batteries. Its 18'' supply hoses have 3/8'' compression nuts on the ends for fast and easy installation and thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T (TBH1125ASTE0000)
- NIBCO 1/2" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1/2)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- T&S Touchless Bathroom Faucets