No Product Image Available
T&S

EC-3100-HG ChekPoint Deck Mounted Hands-Free Sensor Automatic Faucet with Hydro-Generator


product price: $1,255.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The T&S Brass EC-3100-HG ChekPoint hands free automatic faucet features an innovative hydro-generator power supply which allows the ChekPoint hands free faucet to power itself! As water passes through the hydro-generator housing energy is produced and stored for later use making the T&S Brass EC-3100-HG faucet great for retrofitting wash areas without an undercounter power supply.A sensor on the front of the faucet provides hands free operation. Because customers and staff never touch the faucet the T&S Brass EC-3100-HG ChekPoint automatic faucet also helps to reduce cross contamination making it ideal for institutional operations and large chain restaurants.The T&S Brass EC-3100-HG ChekPoint hands free faucet requires a single 1'' mounting hole. The faucet's gooseneck spout extends 4 1/8'' and is 11'' high.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.