Shop All Touchless Bathroom Faucets
T&S
EC-3100-120X Vandal Resistant Chrome Plated Brass Hands-Free Sensor Faucet
Mfr # 510EC3100120
Zoro # G111621658
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510EC3100120
- Zoro # G111621658
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3100-120X vandal resistant chrome plated brass electronic faucet! This faucet features a 12'' 2.2 GPM rigid gooseneck for excellent reach and clearance. The included AC/DC module controls both flow and temperature for premium customization and its 18'' supply hoses have 3/8'' compression nuts on the ends for fast and easy installation. And thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 12''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00064)
- EQUIP BY T&S Ceramic Cartridge Assembly, Hot, RTC, (013787-45)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Cotton (MS853113S#01)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- T&S Touchless Bathroom Faucets