Shop All Faucet Repair and Maintenance
T&S Brass
Wrist Blade Handle, Cold Index, Chrome
Mfr # B-WH4
Zoro # G3275842
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Material Chrome Plated Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-WH4
- Zoro # G3275842
- UPC # 671262000147
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Material | Chrome Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | T & S Faucets |
Item | Handle |
For Use With Mfr. Model Number | B-2866-05, B-2866-05-F12, B-2866-05-FC15, B-2866-05-LF12, B-2866-05-LF15, B-2866-05-VF05, B-2866-05CR, B-2866-05FC, B-2866-05FC-CR, B-2866-05FC-QT, B-2866-05FC12, B-2867-04, B-2867-04-F05 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number B-2866-05, B-2866-05-F12, B-2866-05-FC15, B-2866-05-LF12, B-2866-05-LF15, B-2866-05-VF05, B-2866-05CR, B-2866-05FC, B-2866-05FC-CR, B-2866-05FC-QT, B-2866-05FC12, B-2867-04, B-2867-04-F05, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Transfer Valve Cartridge, Replacement (75244)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004R)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- T&S BRASS Female Adapter 1/2Ips (056A)
- T&S BRASS Insert Hot Tsb For - Part# 788-20 (788-20)
- T&S BRASS Pedal Valve, Floor Mounted (B-0502)
- T&S BRASS Handle Screw (000922-45)
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- T&S BRASS Spray Face Screw (2)
- CHICAGO FAUCET Supply Arm, Brass (RCJKABCP)
- T&S Brass Faucet Repair and Maintenance