Shop All Food Service Appliance Parts
T&S Brass
Workboard Faucet, Deck Mount, 4 Centers, 8 Swing
Mfr # B-2491
Zoro # G300648367
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Lever
- Max. Pressure 125 psi
- Max. Temperature 140°F
- Min. Pressure 20 psi
- Nozzle Flow Rate 9.38 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-2491
- Zoro # G300648367
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 8 in |
Details
Handle | Lever |
Max. Pressure | 125 psi |
Max. Temperature | 140°F |
Min. Pressure | 20 psi |
Nozzle Flow Rate | 9.38 GPM |
Cartridge-Spindle Type | 1/4 Turn Compression |
Body | 4 in Centers, Workboard |
Body Mount | Deck |
Min. Temperature | 40°F |
Description
Workboard Faucet, Deck Mount, 4 Centers, 8 Swing. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Parts Kit - U-12/S-11 (K032SP)
- INTERNATIONAL COMFORT PRO Switch Vent Press (1170947)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt017 (DT017)
- KRAFT Kraft Fat Free Raspberry Vinaigrette Dressing 1 gal. Container, PK4 (10021000647429)
- T&S BRASS Faucet - Handsink- 4", Handicap For - Part# -0892 (-892)
- T&S BRASS 4 Wrist-Action Handles & Eterna Parts Kit (B-WH4-K)
- T&S BRASS Eterna Parts Kit B-230 Faucet Repair Kit (B-1K)
- T&S BRASS Locknut - Brass For - Part# Ts2954-45M (TS2954-45M)
- T&S BRASS Seat Washer For - Part# Ts5X (TS5X)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012394-25NS)
- SPORLAN Valve, Expansion For - Part# Fbs-1/4-C (FBS-1/4-C)
- T&S Brass Food Service Appliance Parts