Shop All Pre-rinse Faucets and Accessories
T&S Brass
Workboard Faucet, Deck Mount, 4 Centers, 6 Swing
Mfr # B-1110
Zoro # G101264186
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Deck
- Max. Pressure 20 to 125 psi
- Handle Type Lever
- Flow Rate 2.2 GPM
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-1110
- Zoro # G101264186
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Mounting | Deck |
Max. Pressure | 20 to 125 psi |
Handle Type | Lever |
Flow Rate | 2.2 GPM |
Temp. Range | 40 to 140°F |
Body Style - Valves | 4 in Centers, Workboard |
Description
Workboard Faucet, Deck Mount, 4 Centers, 6 Swing. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Deck Faucet 4"C Sgn T&S (B-1141)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120009)
- VIEGA Reducer (28850)
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- T&S BRASS Straight Swivel Extension With Gasket, 7-5/8 Over (B-1912-10)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- T&S BRASS Pre-Rinse, Mini, W/Spt, Leadfree For - Part# Tsmpz8Wln08Cr (TSMPZ8WLN08CR)
- T&S BRASS Wall Mount Elbow, 123X Rigid Gooseneck, 1.5Gpm Ros (B-2456-W)
- T&S BRASS Base Faucet - Deck Mount (B-0305-LN)
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- T&S Brass Pre-rinse Faucets and Accessories