Shop All Pre-rinse Faucets and Accessories
T&S Brass
Workboard Faucet, Deck Mount, 3-1/2 Centers, 8 S
Mfr # B-1101
Zoro # G001264262
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Body Style - Valves 3 1/2 in Centers, Workboard
- Max. Pressure 20 to 125 psi
- Flow Rate 2.2 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-1101
- Zoro # G001264262
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Body Style - Valves | 3 1/2 in Centers, Workboard |
Max. Pressure | 20 to 125 psi |
Flow Rate | 2.2 GPM |
Handle Type | Lever |
Mounting | Deck |
Description
Workboard Faucet, Deck Mount, 3-1/2 Centers, 8 S. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- T&S BRASS Adapter - Swivel To Rigid (B-0413)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- T&S BRASS Face, Spray For - Part# 1121-45 (1121-45)
- T&S BRASS Double Pantry Faucet, Wall Mount, 8C/C, 18 Double J (B-0265)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- T&S Brass Pre-rinse Faucets and Accessories