Shop All Food Service Appliance Parts
T&S Brass
Workboard Faucet, 4 Wall Mount, 017907-40 Swivel
Mfr # B-1146-02A
Zoro # G405954967
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Handle Lever
- Cartridge-Spindle Type 1/4 Turn Compression
- Min. Temperature 40°F
- Body Mount Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-1146-02A
- Zoro # G405954967
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 4 in |
Details
Max. Pressure | 125 psi |
Handle | Lever |
Cartridge-Spindle Type | 1/4 Turn Compression |
Min. Temperature | 40°F |
Body Mount | Wall |
Max. Temperature | 140°F |
Nozzle Flow Rate | 2.2 GPM |
Min. Pressure | 20 psi |
Body | 4 in Centers, Workboard |
Description
T&S Brass B-1146-02A. This is a geniune OEM replacement part from T&S Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Motor, Convection Oven - Dual Voltage (00-419730-000G1)
- AMERICAN DISH SERVICE Gasket, Intake Flange, Wash ( (289-6605)
- VULCAN HART Switch 7/8 X 1-1/2 Dpdt Ctr-Off (15112)
- WISCO Bag Of Parts (Incl. Handle, Nut, Screw & Clean Out (23019)
- T&S BRASS Lever Handle - Cold For - Part# 001636-45M50 (001636-45M50)
- T&S BRASS FAUCET 8" WALL MOUNT SERVICE SINK T&S for T&S Brass - Part# 0665BSTPM (0665BSTPM)
- T&S BRASS Hose ReelEnclosedStainless Steel30Hose38Id (B-7122-C01)
- T&S BRASS Hose, 42 Flexible Stainless Steel, Less Handle (B-0042-H2A)
- T&S BRASS Drain - Rotary (B-3940)
- T&S BRASS Lever Handle - Cold For - Part# Ts177F (TS177F)
- KIPP Spring Hinge Spring Open A=20, B=75, Stainless Steel Bright (K1174.120750)
- T&S Brass Food Service Appliance Parts