Shop All Pre-rinse Faucets and Accessories
T&S Brass
Water Station W/ Retro Glass Filler
Mfr # 5GF-8P-WS
Zoro # G401264299
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Flow Rate 2.5 GPM
- Max. Pressure 20 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 5GF-8P-WS
- Zoro # G401264299
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Flow Rate | 2.5 GPM |
Max. Pressure | 20 to 125 psi |
Description
Water Station W/ Retro Glass Filler. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Transformer, Toilets and Urinals (0345154PK)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- T&S BRASS Prerinse , 8"Dk Mt, Leadfree, W/F (B-0123-ADF12-B)
- T&S BRASS Push Button Spray Valve, 36 Stainless Flex Hose, (B-0101-BKF)
- T&S BRASS Brush Attachment (BR10)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- T&S BRASS Pre-Rinse Unit W/ Ceramas & Wall Bracket (B-0133-12-CR-B)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- T&S Brass Kitchen Faucets & Accessories