Shop All Faucet Repair and Maintenance
T&S Brass
Waste Valve Handle Assembly
Mfr # 010393-45
Zoro # G3070672
original price:
$26.69
5% off
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T & S
- Material Stainless Steel
- Material of Construction Stainless Steel
- Includes Twist Waste Valve Handle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 010393-45
- Zoro # G3070672
- UPC # 671262190671
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Length | 13 1/2 in |
Overall Height | 3 in |
Overall Diameter | 7/8 in |
Overall Width | 1 1/8 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | T & S |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
Includes | Twist Waste Valve Handle Assembly |
For Use With | 6MT90, 6MT91, T and S B-3940 and B-3950 Handle Assembly |
Item | Twist Waste Valve Handle Assembly |
For Use With Mfr. Model Number | B-3940, B-3950 |
Color | Silver |
Ligature Resistant | No |
Product Type | Twist Waste Valve Handle Assembly |
Compatible with Manufacturer Model Number | B-3940, B-3950 |
Compatible with Brand | T&S |
Compatible with Manufacturer Model Number [NEW] | B-3940, B-3950 |
Compatible Manufacturer Part Number | B-3940, B-3950 |
Compatible Manufacturer Model Number | B-3940, B-3950 |
For Use with Mfr. Model Number | B-3940, B-3950 |
Description
Twist Waste Valve Handle Assembly, Overall Diameter 7/8 in, Overall Width 1 1/8 in, Shape Not Applicable, Product Type Twist Waste Valve Handle Assembly, Includes Twist Waste Valve Handle Assembly, Overall Length 13 1/2 in, Material Stainless Steel, Color Silver, Overall Height 3 in, Compatible with Grainger Part Number 6MT90, 6MT91, Compatible with Manufacturer Model Number B-3940, B-3950, Compatible with Brand T&S, Ligature Resistant No, Fits Pipe Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP15725)
- ZORO SELECT 1-1/2" Male NPT Black Forged Steel Hex Head Plug (1MNF9)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B0413)
- T&S BRASS Spray Valve Bumper (007861-45)
- T&S BRASS Removable Insert-Cold For - Part# Ts66L (TS66L)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- T&S BRASS Coupling Flange , Wall, Leadfree (00AA)
- MOEN Escutcheon, Moen Tub Showers (221)
- T&S Brass Faucet Repair and Maintenance