Shop All Food Service Appliance Parts
T&S Brass
Waste Drain Valve, Short Twist Handle, 3 X 2
Mfr # B-3942-XS
Zoro # G105954809
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Twist
- Sink Hole Size 3 in
- Waste Drain Flow Rate 17 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-3942-XS
- Zoro # G105954809
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Sink Hole Size | 3 in |
Details
Handle | Twist |
Waste Drain Flow Rate | 17 GPM |
Description
T&S Brass B-3942-XS. This is a geniune OEM replacement part from T&S Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- MERCER CUTLERY Knife Guard, 6 x 1 In (M33111P)
- ALBANESE WORLDS BEST True to Fruit Assorted Gummi Bears 5 oz (53572)
- LOGO BRANDS Texas 16oz Gameday Curved Beverage Glass (218-G16CB-1)
- T&S BRASS Braided Flex Hose, 1/2 Npsm Female X 1/2 Npt Mal (013121-45)
- T&S BRASS Pre-Rinse, Overhead Swivel Arm, 8 Wall Mount, B-0 (B-0131-B)
- T&S BRASS Spray Valve Handle Nut (003198-45)
- T&S BRASS Equip by T&S 5SP-05 11-1/16" Swivel Gooseneck Spout (5SP-05)
- T&S BRASS Back-Flow Preventer For - Part# -0970 (-970)
- T&S BRASS Gas Hose Flex Ctd 3/4 X 48 W/90 (4 3/ 4 O.D ) (HG-4D-48S)
- WHIRLPOOL Washer Drain Hose Extension Kit (40922)
- T&S Brass Food Service Appliance Parts