Shop All Food Service Appliance Parts
T&S Brass
Wall Mount 3/8 Glass Filler
Mfr # 5GF-W
Zoro # G1570266
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Hub Style Glass Filler
- Min. Pressure 20 psi
- Nozzle Flow Rate 0.25 GPM
- Max. Temperature 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5GF-W
- Zoro # G1570266
- Country of Origin China
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Hub Style | Glass Filler |
Min. Pressure | 20 psi |
Nozzle Flow Rate | 0.25 GPM |
Max. Temperature | 140°F |
Min. Temperature | 40°F |
Description
T&S Brass 5GF-W Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Solid Basting Spoon, 21 In (46995)
- KASON ® - 61751P360F7 Plate Mount Leg (1751P360F7)
- DART ClearSeal Hinge-Lid Plastic Conta, PK250 (DCC C90PST1)
- ALLPOINTS Foot, 3"Adj, Flanged , S/S, 1-5/8"Od (266236)
- T&S BRASS Easyinstall Add-On Faucet, 12 Nozzle, Lever Handl (B-0156-EZ)
- T&S BRASS Big-Flo Mixing Faucet, 8 Wall Mount, 12 Nozzle, (B-0290-04)
- T&S BRASS Washer - Seat, Big Flow For - Part# 1088-45 (1088-45)
- T&S BRASS Cws Easyinstall Rtc Quarter-Turn Eterna W/ Spring (016753-40NS)
- T&S BRASS Rosespray Outlet, 55/64-27Un Female Threads, 2.2 G (B-0103-01)
- T&S BRASS Easyinstall Pre-Rinse, Spring Action, Single Hole (B-0113-B)
- PERLICK Door Roller Kit (C22166)
- T&S Brass Food Service Appliance Parts