Shop All Faucet Repair and Maintenance
T&S Brass
Wall Bracket, Chrome Plated Brass
Mfr # B-109-01
Zoro # G1597845
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-109-01
- Zoro # G1597845
- UPC # 671262000857
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
Includes | Mounting screws |
For Use With | T&S Pre-Rinse Risers |
Item | Wall Bracket,6" |
For Use With Mfr. Model Number | B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338 |
Description
Wall Bracket,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- WATTS Float Ball, Oblong, Plastic, 4 In (PX 4x5)
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (722605)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (012442-40NS)
- T&S BRASS Spindle- R H (800-25)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- T&S Brass Faucet Repair and Maintenance