T&S Brass

Valve, Spray - Pre-Rinse


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Temp. Range 40 to 140°F
  • Max. Pressure 20 to 125 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Temp. Range 40 to 140°F
Max. Pressure 20 to 125 psi

Description

T & S Energy Saver Pre-Rinse Spray Valve. 0.65 Gpm,;Low Flow. [ Water ] [ Size 3/8" ] [ Spray ] 35 Degree Angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.