Shop All Pre-rinse Faucets and Accessories
T&S Brass
Valve, Spray , Angled, Leadfree
Mfr # B-0107-035
Zoro # G902224211
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Max. Pressure 20 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0107-035
- Zoro # G902224211
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Max. Pressure | 20 to 125 psi |
Description
Lead Free: Y ;Gallons Per Minute: 1.15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- T&S BRASS Handle 8" (002987-40)
- T&S BRASS Pre-Rinse, Mini, W/Spt, Leadfree For - Part# Tsmpz8Wln08Cr (TSMPZ8WLN08CR)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- T&S BRASS S/S Flexible Hose26" For - Part# B0026Hm (B0026HM)
- FISHER MFG Ultra-Spray Valve3/8" For - Part# 2990 (2990)
- T&S Brass Pre-rinse Faucets and Accessories