T&S Brass

Valve, Solenoid , Control Faucet


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Color: White ;Material: Plastic ;Length: 4 1/8" ;Width: 3 1/2" ;Voltage: 120 V Dc ;National Pipe Thread: 1/2" Npsm ;Type: Automatic ;Depth: 2" ;Note: Uses (4)Fmp#253-1241 Or Ac Adaptor (Not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.