Shop All Faucet Repair and Maintenance
T&S Brass
Vacuum Breaker, 1/2 In, Brass
Mfr # B-0969
Zoro # G3629053
product price: $39.98
/ea
$39.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand T&S Brass
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0969
- Zoro # G3629053
- UPC # 671262008259
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Service Sink Faucets |
Item | Vacuum Breaker |
Connection | 1/2 in |
For Use With Mfr. Model Number | B-0655-BSTP, B-0665-BSTP, B-0665-BSTR, B-0665-CR-BSTR, B-0674-RGH, B-0720, B-2465 |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Description
Vacuum Breaker, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0655-BSTP, B-0665-BSTP, B-0665-BSTR, B-0665-CR-BSTR, B-0674-RGH, B-0720, B-2465
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4K-BMB)
- SLOAN Wes4000 (WES4000)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- T&S BRASS Coupling Flange , Wall, Leadfree (00AA)
- T&S BRASS Washer, Seat, Nylon, Leadfree For - Part# Ts1136-45 (TS1136-45)
- T&S BRASS Seat For - Part# Ts003164-45 (TS003164-45)
- T&S BRASS Lever Handle Kit For - Part# B9K (B9K)
- T&S BRASS Adapter Spout Swivel To 3/8 Fpt (054X)
- T&S BRASS Coupling Flange , Wall, Leadfree (2893-40)
- AMERICAN STANDARD Tee Mounting Kit, For Use w/2TGZ2 (033757-0070A)
- T&S Brass Faucet Repair and Maintenance