Shop All Spring Return Hose Reels
T&S Brass
T&S Brass B-1433-01* Hose Reel Assembly Unit
Mfr # B-1433-01*
Zoro # G605313724
product price: $3,546.99
/ea
Free Shipping & Returns
$3,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Hose Reels Coated Steel
- Hose Length 35ft
- Max. Pressure 125 psi
- Mounting Wall
- Max. Temp. 140 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-1433-01*
- Zoro # G605313724
- UPC # 671262146708
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Length | 35ft |
Details
Finish - Hose Reels | Coated Steel |
Max. Pressure | 125 psi |
Mounting | Wall |
Max. Temp. | 140 F |
Reel Inlet | 1/2 in NPT Female, Adjustable Centers |
Description
T&s brass hose reel assembly unit -b-1433-01* hose reel w/ 35 ft. Hose. Open hose reel features blue spray valve, vacumn breaker, 3/8 npt flex water connector, 8 wall mounted faucet & control valves in riser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- SHARPE VALVES 2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003860)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D003BH4HC, Pressure Line, 3 micron (ZX-0110D003BH4HC)
- 3M Rotor 30349, 1 bag/pk (30349)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- INTERSTATE PNEUMATICS 3/8 Inch Hose x 50 Ft x 1/4 Inch NPT Professional Hose Reel with Black Hose (HSR80-64B)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- T&S Brass Spring Return Hose Reels