Shop All Faucet Repair and Maintenance
T&S Brass
Tip, Stream (Leadfree)
Mfr # B-PT
Zoro # G003524876
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-PT
- Zoro # G003524876
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Description
Inlet: 55/64" Male ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- KOHLER 36 X 42 Single-Threshold Shower Base W/ Center Drain (8647-0)
- THRIFCO PLUMBING #61C 3/8 Inch Lead-Free Brass Compression Cap 2/Pack (4401047)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- T&S BRASS Spray Valve Bumper (007861-45)
- T&S BRASS Index Button - Cold (172F)
- T&S BRASS Spindle Kit, Incl LH/RH Inserts, Gaskets (B-21K)
- T&S BRASS Button, Index , Blue, Wristblade (1686-45)
- T&S BRASS Parts Kit, Dipperwell (-2282-RK)
- DELTA H/C Faucet Stems, Plastic, PK6 (RP1740MBS)
- T&S Brass Faucet Repair and Maintenance