Shop All Pre-rinse Faucets and Accessories
T&S Brass
Swivel Faucet w/12 Swing Nozzle, B-0231
Mfr # B-0231*****##*
Zoro # G208661222
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Silver
- Material Chrome Plated Brass
- Height 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0231*****##*
- Zoro # G208661222
- UPC # 671262002721
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 7-1/2 in |
Details
Color/Finish | Silver |
Material | Chrome Plated Brass |
Description
Swivel Base Faucet with 12 Swing Nozzle. Wall mounted mixing faucet. Lever handles. 8 centers. 1/2 NPT eccentric flanged female inlets. 12 305 mm swing nozzle.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B105F 3/8" Flare X 3/8" Flare (B105F)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-VS)
- JONES STEPHENS Closet Flange with Bolt Slots, Cst Irn, 4" (C40640)
- ELKAY Elkay Ez H2O Retro Kit (EZWSRK)
- T&S BRASS Waste Drain Valve, Short Twist Handle, 3-1/2 X 2 (B-3950-XS)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 (B-3952)
- T&S BRASS Spray Face (1)
- T&S BRASS Pre-Rinse Spray Valve, Fits T&S Brass Brand, Male UN Connection, 3/4 in Connection Size, Chrome (B-0107)
- T&S BRASS Hose Reel, Pre-Rinse (B-7232-01)
- T&S BRASS Gas Hose, Free Spin Fittings, 3/4 Npt, 36 Long (HG-2D-36)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- T&S Brass Pre-rinse Faucets and Accessories