Shop All Faucet Repair and Maintenance
T&S Brass
Swing Nozzle, Faucet, Brass, Length 10 In
Mfr # 061X
Zoro # G2534856
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 061X
- Zoro # G2534856
- UPC # 671262071307
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 6-1/3 in x 10 in |
Length (In.) | 10 |
Details
Sub-Category | Faucet Hardware |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1/CSA B125.1; NSF 61-Section 9 and NSF 372 |
For Use With | T&S Faucets |
Item | Spout |
For Use With Mfr. Model Number | B-2342 |
Description
Spout, Fits Brand T&S Brass, For Use With Mfr. Model Number B-2342, Faucet Spout Shape Angled Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD7)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size (8010-08-08)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA12)
- T&S BRASS Chrome Faucet Bonnet (001257-40NS)
- T&S BRASS Arm, Swing , Pre-Rinse, Lead Free (002882-40)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- T&S BRASS Hose Adaptor (GFE)
- T&S BRASS Pedal Valve Bonnet Assembly, Faucet (005312-40)
- T&S BRASS 3 In Flat Waste Strainer (010385-45)
- ZURN Repair Kit, Rubber (HYD-RK-Z1350)
- T&S Brass Faucet Repair and Maintenance