Shop All Plumbing Parts
T&S Brass
Supply Inlet, 3/4 in.
Mfr # 00LL
Zoro # G2036557
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand T & S
- For Use With Mfr. Model Number B-0290
- Standards ASME A112.18.1/CSA B125.1, NSF/ANSI 372, NSF/ANSI/CAN 61 Q Less Than or Equal To 5
- Product Type Inlet Elbow
- Outlet Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 00LL
- Zoro # G2036557
- UPC # 671262022330
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Fits Brand | T & S |
Item | Supply Inlet, 3/4" |
For Use With Mfr. Model Number | B-0290 |
Standards | ASME A112.18.1/CSA B125.1, NSF/ANSI 372, NSF/ANSI/CAN 61 Q Less Than or Equal To 5 |
Product Type | Inlet Elbow |
Inlet Connection Type | NPT Female |
Outlet Connection Type | NPT Male |
Body Material | Brass |
Description
Stop Valve Adapter, Body Material Brass, Inlet Connection Size 3/4 in, Inlet Connection Type NPT Female, Outlet Connection Size 3/4 in, Outlet Connection Type NPT Male, Standards ASME A112.18.1/CSA B125.1, NSF/ANSI 372, NSF/ANSI/CAN 61 Q Less Than or Equal To 5, Product Type Inlet Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- MOEN COMMERCIAL Manual, 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (8289)
- SLOAN Inside Cover, Plastic (A71)
- LEGEND VALVE 3" COPPER STREET 90 ELBOW (450-050)
- T&S BRASS Kitchen Handle, Chrome Plated (002521-45)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- ASCO Rebuild Kit (302001)
- DEFENSEGUARD PSB3415 .5 x 28-0.75 in. Steel Slot Head Street Key Wrench (DE30642)
- CIRCO 1.25 in. Furniture Grade Coupling (184-F)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- ASCO Rebuild Kit For 8320 (302141)
- T&S Brass Plumbing Parts