Shop All Faucet Repair and Maintenance
T&S Brass
Stem Assembly (Ceramic, Cold)
Mfr # 012447-25
Zoro # G203525321
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Lever
- Temp. Range 40 to 180°F
- Max. Pressure 20 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 012447-25
- Zoro # G203525321
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Handle Type | Lever |
Temp. Range | 40 to 180°F |
Max. Pressure | 20 to 125 psi |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- DIXON Cam and Groove, Coupler x MNPT 3/4", SS (75-B-SS)
- DIXON Flange Coupler, 3 x 3 In, 125 psi, Aluminum (300-DL-AL)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- T&S BRASS Glass Filler Repair Kit, Lexan (015550-45)
- T&S BRASS Spout, Faucet, Brass, Length 12 In (062X)
- T&S BRASS Washer, Seat, Push Button, Gray For - Part# Ts22X (TS22X)
- T&S BRASS Cold Spindle Assembly (009286-40)
- T&S BRASS Spray Face Screw (000913-45)
- T&S BRASS Spindle Assembly, Spring Check - Hot, 002712-40 (002712-40******)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- T&S Brass Faucet Repair and Maintenance