Shop All Plumbing Parts
This Product is Discontinued
T&S Brass
Stainless Steel Hose, 44 in. (Discontinued)
Mfr # 0044-H
Zoro # G2036539
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3/4"-14
- Fits Brand T and S
- Material Brass
- Finish Chrome
- For Use With Mfr. Model Number B-0113-B, B-0133-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 0044-H
- Zoro # G2036539
- UPC # 671262000284
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/4"-14 |
Connection Size | 3/4" -14, 3/4" -14 |
Details
Fits Brand | T and S |
Material | Brass |
Finish | Chrome |
For Use With Mfr. Model Number | B-0113-B, B-0133-B |
Item | Stainless Steel Hose, 44" |
Flow Rate | 6.25 gpm |
Connection Type | Female UN/Female UN |
Description
Stainless Steel Hose, 44 In., Flow Rate 6.25 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.