Shop All Food Service Appliance Parts
T&S Brass
Stainless Steel Flex Hose 84 Length 716 ID
Mfr # 013E-84H
Zoro # G506897903
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Max. Temperature 140°F
- Min. Pressure 20 psi
- Min. Temperature 40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 013E-84H
- Zoro # G506897903
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Max. Temperature | 140°F |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Description
TS Brass 013E84H This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Fan Blade 5 1/2", Ccw (40623)
- IMPERIAL Door Hinge Bottom (28050)
- FRIDGE-KARE Fridge-Kare Net Bag, Air Freshener (FK1000)
- BUNN Control Board Assembly Overmolded Soft Heat (51709.1003)
- T&S BRASS B-0108 Trigger Repair Kit (108T-RK)
- T&S BRASS O-Ring, Plunger (Twist Waste) (010389-45)
- T&S BRASS Equip Sensor Fct: Convex Lens Wire Assembly (5EF-0004)
- T&S BRASS Hose, 144 Flexible Stainless Steel (Gray Handle) (B-0144-H)
- T&S BRASS 1/2 Npt Close Nipple (Chrome Plated) (002534-25)
- T&S BRASS High-Flow Eb-0108-H Jetspray S (EB-0108-H)
- HOBART Air Shutter 2-1/2" (19329)
- T&S Brass Food Service Appliance Parts