Shop All Pre-rinse Faucets and Accessories
T&S Brass
S/S Flexible Hose 26"
Mfr # B0026H
Zoro # G902248347
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B0026H
- Zoro # G902248347
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Max. Pressure | 125 psi |
Temp. Range | 40 to 140°F |
Description
T&S;Ss Pre-Rinse Flex Hose W/Handle, 26" Overall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC83205X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83205X)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- LEGRIS Pipe Fitting, 14 mm, Standard, Brass (0136 08 13)
- T&S BRASS Rubber Ring For - Part# 007861-45M (007861-45M)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- T&S BRASS Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI (B-108)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 (B-3952)
- T&S BRASS Valve, Spray - Pre-Rinse (B-0107-C35)
- FISHER MFG Replacement Hose For - Part# Fis2918 (FIS2918)
- T&S Brass Pre-rinse Faucets and Accessories