Shop All Faucet Repair and Maintenance
T&S Brass
Spray Valve Handle
Mfr # 001120-45
Zoro # G2764754
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 001120-45
- Zoro # G2764754
- UPC # 671262032155
- Country of Origin India
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
For Use With | Mfr. No. B-0107 |
Item | Spray Valve Handle |
For Use With Mfr. Model Number | B-0107 |
Description
Spray Valve Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- ZORO SELECT 1-1/4" x 9-1/2" Black Pipe Nipple Sch 40 (0830031407)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- T&S BRASS Adapter For - Part# B412 (B412)
- T&S BRASS Repair Kit (-6K)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc For - Part# Ts012442-40Ns (TS012442-40NS)
- T&S BRASS Cold Spindle Assembly For - Part# 2711-40 (2711-40)
- T&S BRASS Seat For - Part# Ts003164-45 (TS003164-45)
- POWERS Dial Assembly Kit (420-182)
- T&S Brass Faucet Repair and Maintenance