Shop All Pre-rinse Faucets and Accessories
T&S Brass
Spray Valve, Gray Rubber Bumper, Doe Spray Face
Mfr # B-0107
Zoro # G401264473
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0107
- Zoro # G401264473
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Details
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Description
Spray Valve, Gray Rubber Bumper, Doe Spray Face. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union-6mm Tube OD (ZUSA-PTC-PBT-134)
- DIXON Global Replacement Handle Assembly, Stainless Steel (G34HRPSI)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- T&S BRASS Rubber Ring For - Part# Ts007861-45 (TS007861-45)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- T&S BRASS B-0108 Spray Face Repair Kit (108SF-RK)
- T&S BRASS Hose, Pre-Rinse , 48", Leadfree (B0048H)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- BK RESOURCES Optiflow Pre-Rinse Assembly with Single Valve Deck Mount (BKF-SDMPR-WB-G)
- T&S Brass Kitchen Faucets & Accessories