Shop All Valves
T&S Brass
Spray Valve, 1.07 gpm
Mfr # B-0107-J
Zoro # G2036566
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Brass
- Finish Chrome
- For Use With Mfr. Model Number B-0113-B, B-0133-B
- Flow Rate 1.07 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Connection Size | 3/4 in |
Details
Fits Brand | Universal Fit |
Material | Brass |
Finish | Chrome |
Item | Spray Valve, 1.07 gpm |
For Use With Mfr. Model Number | B-0113-B, B-0133-B |
Flow Rate | 1.07 gpm |
Connection Type | Male UN |
Description
Spray Valve, Flow Rate 1.07 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4" TBE Kynar(R) Pipe Nipple Sch 80 (6529 11/2x4)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" (T4BNE17)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", CPVC/FPM, Lever Handle (BYV22020A0VL000)
- WESTBRASS Shower Arm Mounted Volume Control in Satin Nickel (D309-07)
- KOHLER Valve, CCW Close, Replacement (30396-RP)
- HAWS Push Activated SS Fountain Valve (5874PB)
- WATTS Valve Rebuild Kit, For Use with 6CJP5 (100RK-4)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- T&S Brass Plumbing Parts & Accessories