Shop All Faucet Repair and Maintenance
T&S Brass
Spout, Faucet, Brass, Length 16 In
Mfr # 064X
Zoro # G3232555
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 064X
- Zoro # G3232555
- UPC # 671262071932
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 16 |
Size | 8-2/3 in x 16 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1/CSA B125.1; NSF 61-Section 9 and NSF 372 |
Includes | Nozzle |
For Use With | T&S Faucets |
Item | Spout |
Description
Spout, Fits Brand T&S Brass, Faucet Spout Shape Angled Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Sanipack Macerating Pump, 0.5HP 120V (011)
- B & K VALVE BOX ROUND 10"" BLK (111BC)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100058)
- T&S BRASS 3 In Flat Waste Strainer (010385-45)
- T&S BRASS Hot Spindle Assembly For - Part# 002712-40M2 (002712-40M2)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- T&S BRASS Spindle, Right Hand, Faucet, Brass (000811-25)
- T&S BRASS Bonnet Assy (T&S Eterna) (207L)
- T&S Brass Faucet Repair and Maintenance