Shop All Food Service Appliance Parts
T&S Brass
Single Pantry Faucet, Wall Mt, Swivel/Rigid Goosen
Mfr # B-0310
Zoro # G8480562
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Handle 4-Arm (Cross)
- Cartridge-Spindle Type 1/4 Turn Compression
- Body Single Hole, Single Temp
- Nozzle Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0310
- Zoro # G8480562
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 6 in |
Details
Max. Pressure | 125 psi |
Handle | 4-Arm (Cross) |
Cartridge-Spindle Type | 1/4 Turn Compression |
Body | Single Hole, Single Temp |
Min. Pressure | 20 psi |
Max. Temperature | 140°F |
Nozzle Flow Rate | 4.32 GPM |
Body Mount | Wall |
Min. Temperature | 40°F |
Description
Single Pantry Faucet, Wall Mt, Swivel/Rigid Goosen. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Mini Pilot Fill Valve As (K830-15)
- T&S BRASS B- 850 Nipl (000342-20)
- SAN JAMAR Bottle, Squeeze , 12 Oz, Clear (P8065)
- CARLISLE FOODSERVICE Tumbler (402007)
- T&S BRASS Ceramic Cartridge For Pressure Balance Valve, B-32 (017441-45)
- T&S BRASS Equip by T&S 013787-45 Ceramic Cartridge Assembly, Hot, RTC (013787-45)
- T&S BRASS 32 Flexible Stainless St Hose (B-0032-H2A)
- T&S BRASS Single Pantry Faucet, Deck Mount, Swivel Gooseneck (B-0308-04)
- T&S BRASS Blue Spray Valve With High-Flow (EB-0107)
- T&S BRASS B-0108 Valve Repair Kit (108V-RK)
- DOUGHPRO PROLUXE Tubing Poly Urethane Blue 3/8" (TP38)
- T&S Brass Food Service Appliance Parts