Shop All Food Service Faucets
T&S Brass
Single Pantry Faucet Single Hole Base Deck Mount
Mfr # B-0208
Zoro # G106897303
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole, Single Temp
- Mounting Type Deck
- Faucet Handle Type Lever
- Flow Rate 2.2 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0208
- Zoro # G106897303
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | Single Hole, Single Temp |
Mounting Type | Deck |
Faucet Handle Type | Lever |
Flow Rate | 2.2 GPM |
Description
TS Brass B0208 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Stack-N-Seal - 1/4" (13300)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- T&S BRASS Pre-Rinse Spray Face, Plastic (001121-45)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S Brass Food Service Faucets