Shop All Pre-rinse Faucets and Accessories
T&S Brass
Single Lever Faucet, 4 Centerset, 4 Handle, 2.2
Mfr # B-2711
Zoro # G801264356
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Flow Rate 2.2 GPM
- Mounting Deck
- Body Style - Valves 4 in Centers
- Max. Pressure 20 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-2711
- Zoro # G801264356
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Flow Rate | 2.2 GPM |
Mounting | Deck |
Body Style - Valves | 4 in Centers |
Max. Pressure | 20 to 125 psi |
Description
Single Lever Faucet, 4 Centerset, 4 Handle, 2.2. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Jack Chain with S Hook Stainless, 12" (CH-SS-12)
- SLOAN G2 Optima Plus 8186-1 L / Logo (3250464)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- APOLLO VALVES Fitting Pex 1/2 Tee Brass 10Pk (APXT1210PK)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- T&S BRASS Workboard Faucet, Deck Mount, 8 Centers, 6 Swing (B-1120)
- T&S BRASS Gray Handle Grip Assembly, 3/8 Npt Female Inlet (002881-40)
- T&S BRASS Prerinse , Wl, .65Gpm, Leadfree, Ft (B-0133-ADF12-BC)
- ALLPOINTS Handle - Spray Valve (224473)
- T&S Brass Pre-rinse Faucets and Accessories