Shop All Pre-rinse Faucets and Accessories
T&S Brass
Sill Faucet, Single Hole, Vacuum Breaker, 3/4 Hos
Mfr # B-2301
Zoro # G901264355
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wall
- Temp. Range 40 to 140°F
- Body Style - Valves Single Hole, Single Temp
- Flow Rate 4.24 GPM
- Max. Pressure 20 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-2301
- Zoro # G901264355
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Mounting | Wall |
Temp. Range | 40 to 140°F |
Body Style - Valves | Single Hole, Single Temp |
Flow Rate | 4.24 GPM |
Max. Pressure | 20 to 125 psi |
Handle Type | 4-Arm (Cross) |
Description
Sill Faucet, Single Hole, Vacuum Breaker, 3/4 Hos. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60011)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RXP199iN)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-90)
- T&S BRASS Hose, Pre-Rinse, 3/4 In FNPT, SS (B-0068-H)
- T&S BRASS Spring Retainer For - Part# Ts000821-40 (TS000821-40)
- T&S BRASS S/S Flexible Hose26" For - Part# B0026Hm (B0026HM)
- T&S BRASS Pot Filler (-0102-A)
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- T&S BRASS Bracket, Wall - 18 (B-0109-04)
- T&S BRASS Faucet Spray Spring Hose, Handheld Mount (B-0100)
- T&S Brass Kitchen Faucets & Accessories