Shop All Pre-rinse Faucets and Accessories
T&S Brass
Sill Faucet, Self-Closing, 1/2 Npt Male Inlet, 3-
Mfr # B-0708
Zoro # G701264074
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wall
- Body Style - Valves Single Hole, Single Temp
- Temp. Range 40 to 140°F
- Max. Pressure 20 to 125 psi
- Flow Rate 6.61 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0708
- Zoro # G701264074
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Mounting | Wall |
Body Style - Valves | Single Hole, Single Temp |
Temp. Range | 40 to 140°F |
Max. Pressure | 20 to 125 psi |
Flow Rate | 6.61 GPM |
Handle Type | 4-Arm (Cross) |
Description
Sill Faucet, Self-Closing, 1/2 Npt Male Inlet, 3-. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP4VMC4)
- KOHLER 30 (1187796-BL)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 14)
- T&S BRASS Hose, Pre-Rinse , 48", Leadfree (B0048H)
- T&S BRASS Valve, Spray , 1.4Gpm, Leadfree (B-0108)
- T&S BRASS Prerinse , 8"Dk Mt, Leadfree, W/F (B-0123-ADF12-B)
- T&S BRASS 4 Wrist-Action Handle (B-WH4-NS)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- T&S BRASS Squeeze Valve Handle For - Part# Ts1120-45M (TS1120-45M)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- T&S Brass Kitchen Faucets & Accessories