Shop All Pre-rinse Faucets and Accessories
T&S Brass
Service Sink Faucet, Wall Mount, Adjustable Center
Mfr # B-0669-POL
Zoro # G501264007
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet 1/2" NPT Female, Adjustable Centers, Built-In Stop
- Max. Pressure 20 to 125 psi
- Handle Type Lever
- Temp. Range 40 to 140°F
- Flow Rate 14.37 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0669-POL
- Zoro # G501264007
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Details
Inlet | 1/2" NPT Female, Adjustable Centers, Built-In Stop |
Max. Pressure | 20 to 125 psi |
Handle Type | Lever |
Temp. Range | 40 to 140°F |
Flow Rate | 14.37 GPM |
Description
Service Sink Faucet, Wall Mount, Adjustable Center. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- NIBCO 2" x 1-1/2" NOM FTG x C Copper Reducer (6002 2x11/2)
- KOHLER Center Guide, 5/16 (Black) (1241552-02)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- T&S BRASS Swivel Faucet w/12 Swing Nozzle, B-0231 (B-0231*****##*)
- T&S BRASS Add-On Faucet, 12 Nozzle, Lever Handle, Eterna Ca (B-0156)
- T&S BRASS Hose Reel, Pre-Rinse (B-7232-01)
- T&S BRASS Base Faucet - Deck Mount (B-0305-LN)
- T&S BRASS Push Button Spray Valve, 36 Stainless Flex Hose, (B-0101-BKF)
- CHICAGO FAUCET Riser Tube - 24" For - Part# 919-039 (919-039)
- T&S Brass Pre-rinse Faucets and Accessories