Shop All Food Service Appliance Parts
T&S Brass
Service Sink Faucet, Wall Mount, Adjustable Center
Mfr # B-0667-RGH
Zoro # G105956803
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT Female, Adjustable Centers, Built-In Stop
- Max. Pressure 125 psi
- Handle Lever
- Nozzle Flow Rate 14.37 GPM
- Cartridge-Spindle Type 1/4 Turn Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0667-RGH
- Zoro # G105956803
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in NPT Female, Adjustable Centers, Built-In Stop |
Details
Max. Pressure | 125 psi |
Handle | Lever |
Nozzle Flow Rate | 14.37 GPM |
Cartridge-Spindle Type | 1/4 Turn Compression |
Min. Temperature | 40°F |
Max. Temperature | 140°F |
Min. Pressure | 20 psi |
Description
T&S Brass B-0667-RGH. This is a geniune OEM replacement part from T&S Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Fryer Thermometer (621172)
- ALLPOINTS Fryer Pucks (5/Pk) Pk (81498)
- CORNINGWARE CASSEROLE DISH 3 QT OBL (1105936)
- MALT O MEAL Malt O Meal Cinnamon Toasters Cereal 1 oz., PK96 (03915)
- T&S BRASS Front Trigger Water Gun, Brass Body, 1/2 Npt Inle (EMV-0522-24)
- T&S BRASS Disconnect, Quick (3/4", T&S) (AG-5D)
- T&S BRASS Wall Mount Service Sink Faucet (B-0674-RGH)
- T&S BRASS 3/8 Hose Bumper Stop Kit For T (014949-45)
- T&S BRASS Replacement Filter For Chekpoint Control Module (EC-FILTER)
- T&S BRASS Cable, Sensor (W/ Lens) For - Part# 017195-45 (017195-45)
- DOYON Rubber Stop (FMD029)
- T&S Brass Food Service Appliance Parts