Shop All Cartridges and Stems
T&S Brass
PTFESeat Cartridge, Hot, Brass
Mfr # 006010-40
Zoro # G3697285
product price: $40.42
/ea
$40.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 006010-40
- Zoro # G3697285
- UPC # 671262152020
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Medical Faucets With Wrist Action Handles |
Item | Hot Cartridge |
For Use With Mfr. Model Number | B-0892 |
Use With Water Temp. | Hot |
Type | Hot |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Description
Hot Cartridge, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0892, Use With Water Temp. Hot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub Kit in Chrome (205885)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In Stainless Steel (WSG3018SS)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HA-BR)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- T&S BRASS Removable Insert For Eterna Cartridge - Cold, Left, 000789-20 (000789-20******)
- T&S BRASS Cartridge Assembly, Hot, Brass (006478-40)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- LARSEN SUPPLY CO Price3193 H/C Mobi Stem (S-536-3)
- T&S Brass Plumbing Parts & Accessories