Shop All Food Service Appliance Parts
T&S Brass
PreRinse Single Hole Base 18 Flexible Inlets
Mfr # 5PR-2S00
Zoro # G706897789
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Handle Lever
- Spray Valve Flow 1.15 GPM
- Max. Temperature 140°F
- Min. Temperature 40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5PR-2S00
- Zoro # G706897789
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Handle | Lever |
Spray Valve Flow | 1.15 GPM |
Max. Temperature | 140°F |
Min. Temperature | 40°F |
Body Mount | Deck |
Flow Rate | 1.15 GPM |
Body | Single Hole |
Cartridge-Spindle Type | Ceramic |
Min. Pressure | 20 psi |
Description
TS Brass 5PR2S00 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Baking Soda, 1lb, 24/CT, White, PK24 (CDC3320084104CT)
- GARLAND Pilot Burner - Nat (9000800)
- DIXIE Disp Paper Plate, 8 1/2 in, White, PK500 (SXP9W)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- T&S BRASS Spring For Eterna Cartridge With Spring Checks (001479-45)
- T&S BRASS Seat Washer (001092-45)
- T&S BRASS Gasket, Pre-Rinse Spreader(Ts) (1041-45)
- T&S BRASS Waste Drain Valve, Short Twist Handle, 3 X 2 (B-3942-XS)
- T&S BRASS O-Ring, Plunger(Twist Waste) For - Part# Ts10389-45 (TS10389-45)
- T&S BRASS Front Trigger Water Gun, Brass Body, 1/2 Npt Inle (EMV-0522-24)
- ALLIANCE LAUNDRY SYSTEMS Motor Assembly, 120V, 60 Hz, 2 Speed (38034P)
- T&S Brass Food Service Appliance Parts