Shop All Food Service Appliance Parts
T&S Brass
Pre-Rinse, Wall Mount Base, 8 Centers, 6 Wall Br
Mfr # 5PR-8W10
Zoro # G8480422
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT Female, Adjustable Centers
- Max. Pressure 125 psi
- Handle Lever
- Min. Pressure 20 psi
- Min. Temperature 40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 5PR-8W10
- Zoro # G8480422
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in NPT Female, Adjustable Centers |
Nozzle Size | 10 in |
Details
Max. Pressure | 125 psi |
Handle | Lever |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Cartridge-Spindle Type | Ceramic |
Max. Temperature | 140°F |
Body | 8 in Centers |
Flow Rate | 1.15 GPM |
Body Mount | Wall |
Spray Valve Flow | 1.15 GPM |
Description
Pre-Rinse, Wall Mount Base, 8 Centers, 6 Wall Br. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Crank Style Flour Sifter - 3 Cup (SIFT-3CR)
- HATCO Lamp - Ptfe120V, 60W For - Part# 02-30-265-00 (02-30-265-00)
- BEHRENS 15GAL Galv RND Tub (2GS)
- SOMERSET INDUSTRIES Chain 41 Riv 60 Includes C/L 400 (4000-363)
- T&S BRASS Double Pantry Faucet, Single Hole Base, 12 Swing (B-0201)
- T&S BRASS Wall Bracket Clamp Assembly (009162-40)
- T&S BRASS Double Pantry Faucet, Wall Mount, 8 Center, 12 S (B-0231-CC)
- T&S BRASS Pre-Rinse Assembly (B-2250-B)
- T&S BRASS B-0107 Spray Face, Bumper, & Screw Repair Kit (B-24K)
- T&S BRASS Upper Support Rod Assembly (009546-40)
- TURTLE WAX Carwax S Hard Shell9.5Oz (T223R)
- T&S Brass Food Service Appliance Parts