Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre-Rinse Unit W/ Ceramas & Wall Bracket
Mfr # B-0133-12-CR-B
Zoro # G001264439
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Lever
- Temp. Range 40 to 140°F
- Max. Pressure 20 to 125 psi
- Mounting Wall
- Body Style - Valves 8 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0133-12-CR-B
- Zoro # G001264439
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Handle Type | Lever |
Temp. Range | 40 to 140°F |
Max. Pressure | 20 to 125 psi |
Mounting | Wall |
Body Style - Valves | 8 in Centers |
Inlet | 1/2" NPT Female, Adjustable Centers |
Description
Pre-Rinse Unit W/ Ceramas & Wall Bracket. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Angle Stop, Repair Kit For EtoProduc 3/4" (10077T3-PQ)
- ALLPOINTS Bumper, Latch , Restroom Door (1412009)
- BARBOUR Bayou Classic LPG Hose, 1/4 in ID, 8 ft L, MNPT x FNPT Flare Swivel, Thermoplastic (7908)
- M D BUILDING PRODUCTS 36 ALU AP334 Threshold (8102)
- T&S BRASS Hose Reel, Pre-Rinse (B-7232-01)
- T&S BRASS Spray Valve3/8" For - Part# 107 (107)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- T&S BRASS Single Lever Faucet, 4 Centerset, 4 Handle, 2.2 (B-2711)
- T&S BRASS S/S Flexible Hose 44" (B-0044)
- T&S BRASS Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI (B-108-C)
- T&S BRASS Spring Retainer For - Part# Ts000821-40 (TS000821-40)
- T&S Brass Pre-rinse Faucets and Accessories