Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre Rinse Unit Deck
Mfr # B0113
Zoro # G502309875
Free Shipping & Returns
$427.99
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
- Brand T&S Brass
- MFR # B0113
- Zoro # G502309875
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Description
T & S Pre-Rinse Deck Mount Unit;40" High, 15" Overhang, 9" Clearance, 24" Riser # 26-3493,;44" Ss Flex Hose # 32-1111;Spray Valve # 56-1048, Finger Hook # 26-3492;Spring # 26-3496, Spring Body # 26-3495;Dual Control Single 1-1/8" Hole Deck Mount Faucet # 56-1370;With Below Deck Mixer With Easy Install Braided Stainless;Steel Water Supply.;Stainless Steel Braided Water Supply Hose;For Pre-Rinse Below Deck New Style Mixer.;5/8" Cct X M10-1.0 Metric X 20" Long. # 32-1477;Metric End Fits Into Mixer.;Order Wall Bracket Seperately, Consider # 26-1293 (2"-12");Replacement Cold Spindle Assembly W/Lever # 51-1013;Replacement Hot Spindle Assembly W/Lever # 51-1015
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
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- BK RESOURCES Heavy Duty Drain, 3-1/2" NPS Opening, Ideal For Mop Sink, Brass (BKDR-HD4)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2""FPT PVC (PVC 08302 2000)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040)
- T&S BRASS Prerinse , 8"Dk Mt, Leadfree, W/F (B-0123-ADF12-B)
- T&S BRASS Gray Handle Grip Assembly, 3/8 Npt Female Inlet (002881-40)
- T&S BRASS Spring Retainer For - Part# 2R (2R)
- T&S BRASS Workboard Faucet, Deck Mount, 8 Centers, 6 Swing (B-1120)
- T&S BRASS Gas Hose, Free Spin Fittings, 3/4 Npt, 36 Long (HG-2D-36)
- T&S BRASS S/S Flexible Hose 44" (-0044-H)
- T&S BRASS Hook, Finger For - Part# 2873-40 (2873-40)
- T&S Brass Pre-rinse Faucets and Accessories