Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre Rinse Unit 8" Ctr Deck
Mfr # B-0123
Zoro # G802310649
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Deck
- Inlet 1/2" NPT Female, Adjustable Centers
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0123
- Zoro # G802310649
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Mounting | Deck |
Inlet | 1/2" NPT Female, Adjustable Centers |
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Handle Type | Lever |
Body Style - Valves | 8 in Centers |
Description
T & S Pre-Rinse Deck Mount Unit (8" Ctrs );Dual Deck Mount Pre-Rinse Faucet 8" Ctrs # 56-1052;40" High, 15" Overhang, 9" Clearance,;1/2" Fpt Eccentric Flanged Inlets;24" Riser # 26-3493;44" Ss Flex Hose W/Handle # 32-1111;Spray Valve # 56-1048. Finger Hook # 26-3492;Spring # 26-3496, Spring Body # 26-3495;Order Wall Bracket Seperately, Consider # 26-1293;Adj 2" To 12" Wall Bracket.;Replacement Cold Spindle Assembly W/Lever # 51-1013;Replacement Hot Spindle Assembly W/Lever # 51-1015
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- B & K VALVE BOX ROUND 10"" SAND (111BC SAND)
- SANITUBE Wingnut I-Line Clamp, 1"-1-1/2" 304 (13IS-100-150)
- NIBCO Reducing Tee, Cast Bronze, C x F x C (714RR 3/4X1/2X3/4)
- T&S BRASS Rubber Ring For - Part# Ts7861-45 (TS7861-45)
- T&S BRASS Bracket, Wall - 18 (B-0109-04)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- T&S BRASS Waste Drain Valve, Short Twist Handle, 3-1/2 X 2 (B-3950-XS)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- ALLPOINTS M-70 Mini Spray Valve (561421)
- T&S Brass Kitchen Faucets & Accessories