Shop All Pre-rinse Faucets and Accessories
T&S Brass
Pre-Rinse Spring, Chrome Plated Steel
Mfr # 000888-45
Zoro # G3371645
original price:
$75.32
23% off
new price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Overhead Spring
- Material Steel
- For Use With T&S Pre-Rinse units
- Material of Construction Chrome Plated Steel
- For Use With Mfr. Model Number B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 000888-45
- Zoro # G3371645
- UPC # 671262026208
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 6" x 20-5/16" |
Details
Sub-Category | Overhead Spring |
Item | Pre-Rinse Spring |
Material | Steel |
For Use With | T&S Pre-Rinse units |
Material of Construction | Chrome Plated Steel |
For Use With Mfr. Model Number | B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338 |
Fits Brand | T&S Brass |
Finish | Chrome |
Description
Pre-Rinse Spring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- OAKBROOK COLLECTION Showerhead Wm 3Set Chrm (520 A3335CP-WS)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF6)
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard (017694-45)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- T&S BRASS Hook, Finger For - Part# 2873-40 (2873-40)
- T&S BRASS Rubber Ring For - Part# 007861-45M (007861-45M)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- T&S BRASS Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI (B-108)
- T&S Brass Pre-rinse Faucets and Accessories